Ara Angular Modern Monitor 17 Series Valve Trim with 3-Setting Integrated Diverter

  • Mfr # T27867-SS
  • Zoro # G7825056
product price: 
$
559.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
5.13
Length
5.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T27867-SS
Zoro #
G7825056
UPC #
034449827683
Country of Origin
United States

Dimensions

Depth (In.)
5.13
Length
5.13
Height
7.81
Width
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7.81
Overall Width (In.)
6.81

Details

Item
Angular Modern Monitor(R) 17 Series Valv
Type
Faucet
Finish
Stainless
Material
Metal
Green Certification or Other Recognition
CalGreen Certified
Weight
3.828 lb
CEC Compliant
T
Handle Type
Two Handle Lever
Series
Ara®
Valve Type
Dual-function pressure balance cartridge
Function
Tub / Shower
Handle
Two Handle Lever
Mfr. Series
1700SeriesUniversalWithDiverter

Description

The Delta MultiChoice Integrated Shower Diverter consolidates custom shower design with its consumer-preferred streamlined style eliminating the need for an additional diverter valve. The angular modern style is boldly contemporary, featuring crisp lines for an upscale feel. With three popular style choices to coordinate with any bathroom décor, it provides you the flexibility to select the type of custom shower functionality you prefer. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because there's no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates.


  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)

Ratings & reviews