Shop All Shower & Bathtub Parts
Delta
Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter
Mfr # T27867
Zoro # G7825047
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 5.13
- Depth (In.) 5.13
- Weight 3.828 lb
- Height 7.81
Product Information
- Brand Delta
- MFR # T27867
- Zoro # G7825047
- UPC # 034449827669
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 5.13 |
Depth (In.) | 5.13 |
Height | 7.81 |
Width | 6.81 |
Overall Width (In.) | 6.81 |
Overall Height (In.) | 7.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Description
Angular Modern Monitor(R) 17 Series Valv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Insulation Sheet, Halogen-Free NBR, 36 in x 48 in, 1 in Wall, Green (6RSHF3X4100)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- PARKER Brass Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (4-4 RA-B)
- KOHLER Bryant Oval Self-Rimming Lavatory Wit (2699-8-0)
- DELTA Vero Monitor® 14 Series Shower Trim Chrome (T14253)
- DELTA Delta Diverter Assembly (RP17730)
- DELTA Shower Renovation Cover Plate Champagne Bronze (RP29827CZ)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- DELTA Delta Side Spray/Hose Assembly, Chrome (RP39345)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Chrome (T11959)
- MOEN Handle Extension Kit (96945WR)
- Delta Shower & Bathtub Parts