Shop DELTA
See all product information
Create Account
Delta 76418-SS Ashlyn 18" Towel Bar
Mfr # 76418-SS
Zoro # G0874738
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Width
20.19
Height
2.19
Depth (In.)
3.5
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76418-SS
- Zoro #
- G0874738
- UPC #
- 034449736619
- Country of Origin
- China
Dimensions
- Width
- 20.19
- Height
- 2.19
- Depth (In.)
- 3.5
- Overall Height (In.)
- 2.19
- Overall Width (In.)
- 20.19
- Length
- 3.5
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Stainless
- Type
- Accessory
- Series
- Ashlyn®
- Weight
- 1.0 lb
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Ashlyn,18 In.,Towel Bar,Stainless