This item is Discontinued.

This item is Discontinued.
Ashlyn Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (Discontinued)
Mfr #
T14464-LHD
Zoro #
G4003113
UPC # 34449737296
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14464-LHD
- Zoro #
- G4003113
- UPC #
- 34449737296
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 7.94
- Length
- 7.94
- Height
- 12
- Width
- 6
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Spout Length
- 7-15/16
- Overall Width (In.)
- 6
- Overall Height (In.)
- 12
Details
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Series
- Ashlyn®
- CEC Compliant
- T
- Weight
- 2.69 lb
- Mfr. Series
- 1400SeriesUniversal
Description
Delta Ashlyn Monitor® 14 Series Tub & Shower Trim - Less Head Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.