This item is Discontinued.

This item is Discontinued.
Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head VB (Discontinued)
Mfr #
T14464-RBLHD
Zoro #
G4008731
UPC # 34449737319
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14464-RBLHD
- Zoro #
- G4008731
- UPC #
- 34449737319
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 7.94
- Length
- 7.94
- Width
- 6
- Height
- 12
- Spout Length
- 7-15/16
- Overall Height (In.)
- 12
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Overall Width (In.)
- 6
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Single-function pressure balance cartridge
- Item
- Tub & Shower Tub / Shower Faucet
- Series
- AshlynĀ®
- CEC Compliant
- T
- Weight
- 2.7 lb
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Mfr. Series
- 1400SeriesUniversal
Description
Delta Ashlyn MonitorĀ® 14 Series Tub & Shower Trim - Less Head Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.