
Ashlyn Monitor® 14 Series Tub & Shower Trim Venetian Bronze
Mfr # T14464-RB
Zoro # G3999351
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Depth (In.)
7.94
Length
7.94
Handle Type
Single Handle Lever
Height
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T14464-RB
Zoro #
G3999351
UPC #
34449737302
Country of Origin
United States
Dimensions
Depth (In.)
7.94
Length
7.94
Height
12
Width
6
Overall Width (In.)
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Spout Length
7-15/16
Overall Height (In.)
12
Details
Type
Faucet
Item
Tub & Shower Tub / Shower Faucet
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Valve Type
Single-function pressure balance cartridge
Flow Rate (GPM)
1.75
Series
Ashlyn®
CEC Compliant
T
Function
Tub / Shower
Mfr. Series
1400SeriesUniversal
Handle
Single Handle Lever
Weight
3.31 lb
GPM
1.75
Description
Delta Ashlyn Monitor® 14 Series Tub & Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.