This item is Discontinued.
This item is Discontinued.
Celeste In Wal T/Strim, T140335 Chrome (Discontinued)
Mfr #
T140335
Zoro #
G8313818
UPC # 034449746069
Country of Origin China
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T140335
- Zoro #
- G8313818
- UPC #
- 034449746069
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Finish
- Chrome
- Item
- Celeste In Wal T/Strim,T140335 Chrome
- Number of Holes
- Single hole installation
- Series
- Celeste
- Weight
- 1.77 lb
- Valve Type
- Single-function pressure balance cartridge
Description
Celeste In Wal T/Strim,T140335 Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.