This item is Discontinued.

This item is Discontinued.
Channel Roman Tub Trim (Discontinued)
Mfr #
T2768-SS
Zoro #
G8635713
UPC # 034449717045
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2768-SS
- Zoro #
- G8635713
- UPC #
- 034449717045
- Country of Origin
- United States
Dimensions
- Length
- 10.25
- Depth (In.)
- 10.25
- Height
- 6.69
- Width
- 12.75
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 9
- Overall Height (In.)
- 6.69
- Overall Width (In.)
- 12.75
Details
- Item
- Channel Roman Tub Trim
- Type
- Faucet
- Finish
- Stainless
- Number of Holes
- 3-hole 8-16" installation
- Weight
- 8.25 lb
- Valve Type
- Washerless stem cartridge
- Series
- Ara®
- Handle Type
- Two Handle Lever
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Channel Roman Tub Trim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.