This item is Discontinued.

This item is Discontinued.
Channel Roman Tub Trim (Discontinued)
Mfr #
T2768
Zoro #
G8635899
UPC # 034449717038
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2768
- Zoro #
- G8635899
- UPC #
- 034449717038
- Country of Origin
- United States
Dimensions
- Length
- 10.25
- Depth (In.)
- 10.25
- Height
- 6.69
- Width
- 12.75
- Overall Width (In.)
- 12.75
- Spout Length
- 9
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 6.69
Details
- Item
- Channel Roman Tub Trim
- Type
- Faucet
- Finish
- Chrome
- Number of Holes
- 3-hole 8-16" installation
- Weight
- 3.924 lb
- Series
- Ara®
- Valve Type
- Washerless stem cartridge
- Handle Type
- Two Handle Lever
- Handle
- Two Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub Filler
Description
Channel Roman Tub Trim