This item is Discontinued.
This item is Discontinued.
Choice, Two Hdl Bar-Prep Fct SS (Discontinued)
Mfr #
P288LF-SS
Zoro #
G8313912
UPC # 034449652278
Country of Origin China
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P288LF-SS
- Zoro #
- G8313912
- UPC #
- 034449652278
- Country of Origin
- China
- Finish
- Stainless
- Type
- Faucet
- Item
- Choice,Two Hdl Bar-Prep Fct SS
- Number of Holes
- 3-hole 4" installation
- Valve Type
- Washerless stem cartridge
- Handle Type
- Two Handle Lever
- Flow Rate (GPM)
- 1.80
- CEC Compliant
- T
- Series
- Tunbridgeâ„¢
- Weight
- 2.36 lb
- GPM
- 1.80
- Mfr. Series
- NoLeadBrass
- Function
- Kitchen
- Handle
- Two Handle Lever
Dimensions
- Spout Length
- 5-1/32
- Height
- 11.31
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 9.53
- Length
- 6.59
- Overall Width (In.)
- 9.53
- Overall Height (In.)
- 11.31
- Depth (In.)
- 6.59
Description
Choice,Two Hdl Bar-Prep Fct SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.