This item is Discontinued.
This item is Discontinued.
Clear Knob Handl Kit, Bidet Finishes (Discontinued)
Mfr #
H11
Zoro #
G8327553
UPC # 034449361545
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H11
- Zoro #
- G8327553
- UPC #
- 034449361545
- Country of Origin
- United States
- Finish
- Other Finishes
- Item
- Clear Knob Handl Kit,Bidet Finishes
- Handle Type
- Single Handle Knob
- Series
- Other
- Weight
- 0.251 lb
Description
Clear Knob Handl Kit,Bidet Finishes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.