268973 Heavy Duty Wall Rack

  • Mfr # 268973
  • Zoro # G603999166
product price: 
$
63.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
268973
Zoro #
G603999166
UPC #
799403311300
Country of Origin
China

Description

The Heavy Duty Rack allows you to store your heaviest belongings without taking up space in your garage, basement, shed or outdoor space. Steel construction with powder coated finish ensures safe storage of your belongings and industrial strength means you can safely store up to 160 lbs. per tier, 480 lbs. total.

Features
  • Heavy duty wall rack
  • Adjustable height arms provide maximum storage capacity
Includes:
  • Wall Brackets, Arms And Mounting Hardware For 3 Storage Tiers
Specifications
  • Weight: 2.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews