This item is Discontinued.

Delta Delta 4380-AR-DST Pilar Waterfall Single-Handle Kitchen Faucet with Spray in Arctic Stainless 4380-AR-DST

Delta 4380-AR-DST Pilar Waterfall Single-Handle Kitchen Faucet with Spray in Arctic Stainless (Discontinued)

  • Mfr # 4380-AR-DST
  • Zoro # G103783074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4380-AR-DST
Zoro #
G103783074
UPC #
-
Country of Origin
China

Description

Inspired by a fusion of technology and nature, this Pilar Waterfall Single-Handle Kitchen Faucet with Spray in Arctic Stainless offers sweeping lines with advanced functionality. Delta's exclusive Diamond Seal Technology uses a valve with a tough Diamond coating to bring you a faucet built to last up to five million uses. Plus, it keeps water inside the faucet out of contact with potential metal contaminants. Who knew a faucet could be just as beautiful on the inside.
  • Front trigger sprayer allows users to more easily activate the sprayer.
  • Complete kitchen suite with a coordinated bar faucet.
  • High arc spout swings 180° allowing ample flexibility.
  • 32" minimum supply lines below the deck included.
  • ADA Compliant: Yes.
  • Adjustable flow rate: No.
  • Assembled Depth: 10.5".
  • Assembled Height: 13".
  • Assembled Width: 12".
  • Built-in Water Filter: No.
  • Color/Finish Family: Stainless Steel.
  • Commercial / Residential: Residential.
  • Connection size: 3/8".
  • Faucet type: Kitchen Faucet.
  • Flow rate: 1.8 gallons per minute.
  • Handle Type: Lever.
  • Handle type: Lever.
  • Handles included: Yes.
  • Housing Material: Metal.
  • Kitchen Faucet Type: Fixed.
  • Number of installation holes required: 3.
  • Side Sprayer Included: Yes.
  • Spout Reach: 10.5".
  • Spout height: 13".
  • Supply lines included: Yes.
  • Valve material: Ceramic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.