This item is Discontinued.

This item is Discontinued.
Delta Brevard, 18", Double Towel Bar, Chrm (Discontinued)
Mfr #
IAO20826
Zoro #
G0877258
UPC # 034449697934
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAO20826
- Zoro #
- G0877258
- UPC #
- 034449697934
- Country of Origin
- China
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Brevard
- Weight
- 1.84 lb
Description
Delta Brevard,18 In.,Double Towel Bar,Chrm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.