This item is Discontinued.

This item is Discontinued.
Delta Brevard, 18", Single Towel Bar, Chrm (Discontinued)
Mfr #
IAO20818
Zoro #
G0877197
UPC # 034449697996
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20818
- Zoro #
- G0877197
- UPC #
- 034449697996
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.81
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Width (In.)
- 17.69
- Overall Height (In.)
- 1.38
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Brevard
- Weight
- 1.265 lb
Description
Delta Brevard,18 In.,Single Towel Bar,Chrm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov