This item is Discontinued.

This item is Discontinued.
Delta Brevard, 24", Double Towel Bar, Chrm (Discontinued)
Mfr #
IAO20828
Zoro #
G0877249
UPC # 034449697941
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20828
- Zoro #
- G0877249
- UPC #
- 034449697941
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4.31
- Overall Width (In.)
- 23.59
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Height (In.)
- 1.38
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Brevard
- Weight
- 2.1 lb
Description
Delta Brevard,24 In.,Double Towel Bar,Chrm