This item is Discontinued.

This item is Discontinued.
Delta Brevard, 24", Single Towel Bar, Chrm (Discontinued)
Mfr #
IAO20824
Zoro #
G0877233
UPC # 034449698009
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAO20824
- Zoro #
- G0877233
- UPC #
- 034449698009
- Country of Origin
- China
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Brevard
- Weight
- 1.345 lb
Description
Delta Brevard,24 In.,Single Towel Bar,Chrm