This item is Discontinued.

This item is Discontinued.
Delta Brevard Tissue Holder w/Cover (Discontinued)
Mfr #
IAO20850
Zoro #
G0877206
UPC # 034449698016
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20850
- Zoro #
- G0877206
- UPC #
- 034449698016
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.59
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Height (In.)
- 5.66
- Overall Width (In.)
- 6.22
Details
- Item
- Delta Brevard Tissue Holder w/Cover
- Finish
- Chrome
- Series
- Brevard
- Weight
- 1.02 lb
Description
Delta Brevard Tissue Holder w/Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov