This item is Discontinued.
This item is Discontinued.
Delta Commercial Misc Rough-In Box with Cover (Discontinued)
Mfr #
9T400
Zoro #
G0876883
UPC # 778062612805
Country of Origin Canada
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9T400
- Zoro #
- G0876883
- UPC #
- 778062612805
- Country of Origin
- Canada
- Item
- Miscellaneous Faucet Repair Part
- Series
- Commercial Misc
- Weight
- 6.7 lb
Description
Delta Commercial Misc Rough-In Box