This item is Discontinued.

Delta Delta Compel Metal Lever Handle Set - Roman Tub Chrome H661

Delta Compel Metal Lever Handle Set - Roman Tub Chrome (Discontinued)

  • Mfr # H661
  • Zoro # G3073298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H661
Zoro #
G3073298
UPC #
034449701167
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Chrome
Type
Faucet
Item
Delta Compel Metal Lever Hadl Set,Roman
Handle Type
Two Handle Lever
Weight
1.17 lb
Series
CompelĀ®
Function
Repair Part
Handle
Two Handle Lever
Mfr. Series
Excluded

Description

Delta Compel Metal Lever Hadl Set,Roman

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.