This item is Discontinued.
This item is Discontinued.
Delta Instit Parts Rigid/Swivel Goosenck (Discontinued)
Mfr #
W6890-2
Zoro #
G0896517
UPC # 778062532851
Country of Origin Canada
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6890-2
- Zoro #
- G0896517
- UPC #
- 778062532851
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Item
- Delta Instit Parts Rigid/Swivel Goosenck
- Finish
- Chrome
- Series
- Instit Parts
- Weight
- 1.05 lb
Description
Delta Instit Parts Rigid/Swivel Goosenck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.