This item is Discontinued.

This item is Discontinued.
Delta Leland Porcelain Handle Kit - Tub & Shower Venetian Bronze (Discontinued)
Mfr #
H777RB
Zoro #
G3073639
UPC # 034449531238
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H777RB
- Zoro #
- G3073639
- UPC #
- 034449531238
- Country of Origin
- United States
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Delta Leland Porcelain Handle Kit,Tub
- Handle Type
- Single Handle Lever
- Weight
- 1.841 lb
- Series
- Leland®
- Function
- Repair Part
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Leland Porcelain Handle Kit,Tub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.