This item is Discontinued.

This item is Discontinued.
Delta Lilah, 24", Double Towel Bar, Chrome (Discontinued)
Mfr #
IAO20128
Zoro #
G0877048
UPC # 034449698047
Country of Origin China
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IAO20128
- Zoro #
- G0877048
- UPC #
- 034449698047
- Country of Origin
- China
Dimensions
- Depth (In.)
- 4.88
- Overall Height (In.)
- 1.63
- Manufacturers Warranty Length
- International 5-year Limited Warranty
- Overall Width (In.)
- 24
Details
- Item
- Towel Bar Bath Hardware Accessory
- Finish
- Chrome
- Series
- Lilah
- Weight
- 1.404 lb
Description
Delta Lilah,24 In.,Double Towel Bar,Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.