This item is Discontinued.

This item is Discontinued.
Delta Lilah Tissue Holder w/Cover, Chrome (Discontinued)
Mfr #
IAO20150
Zoro #
G0877039
UPC # 034449698115
Country of Origin China
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IAO20150
- Zoro #
- G0877039
- UPC #
- 034449698115
- Country of Origin
- China
- Item
- Delta Lilah Tissue Holder w/Cover,Chrome
- Finish
- Chrome
- Series
- Lilah
- Weight
- 0.9 lb
Description
Delta Lilah Tissue Holder w/Cover,Chrome