This item is Discontinued.

This item is Discontinued.
Delta Metal Lever Handle Kit - Transfer Valve Chrome (Discontinued)
Mfr #
H515
Zoro #
G3073097
UPC # 034449438667
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H515
- Zoro #
- G3073097
- UPC #
- 034449438667
- Country of Origin
- United States
- Finish
- Chrome
- Item
- Delta Metal Lever Handle Kit,Transfer
- Handle Type
- Single Handle Lever
- Weight
- 0.844 lb
- Series
- Other
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Metal Lever Handle Kit,Transfer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.