This item is Discontinued.

This item is Discontinued.
Delta Metal Lever Handle Set - Roman Tub Chrome (Discontinued)
Mfr #
H615
Zoro #
G3073228
UPC # 034449426725
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H615
- Zoro #
- G3073228
- UPC #
- 034449426725
- Country of Origin
- United States
- Finish
- Chrome
- Item
- Delta Metal Lever Handle Set,Roman Tub
- Handle Type
- Two Handle Lever
- Weight
- 1.4 lb
- Series
- Other
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Metal Lever Handle Set,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.