This item is Discontinued.

This item is Discontinued.
Delta Metal Lever Handle Set Stainless (Discontinued)
Mfr #
H215SS
Zoro #
G3072659
UPC # 034449532358
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H215SS
- Zoro #
- G3072659
- UPC #
- 034449532358
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Delta Metal Lever Handle Set,Stainless
- Handle Type
- Two Handle Lever
- Weight
- 1.203 lb
- Series
- Other
- Mfr. Series
- Excluded
- Function
- Repair Part
- Handle
- Two Handle Lever
Description
Delta Metal Lever Handle Set,Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.