This item is Discontinued.

This item is Discontinued.
Delta Neostyleold Metal Cross Handle Set - Roman Tub Chrome (Discontinued)
Mfr #
H66
Zoro #
G3073307
UPC # 034449364256
Country of Origin United States
Category Handles, Levers & Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H66
- Zoro #
- G3073307
- UPC #
- 034449364256
- Country of Origin
- United States
- Item
- Delta Neostyleold Metal Cross Handle Set
- Sub-Category
- Faucet Handles
- Finish
- Chrome
- Handle Type
- Two Handle Cross
- Weight
- 1.8 lb
- Series
- NeoStyleOld
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Neostyleold Metal Cross Handle Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.