This item is Discontinued.

This item is Discontinued.
Delta Neostyleold Metal Lever Handle Kit - Tub & Shower Chrome (Discontinued)
Mfr #
H75
Zoro #
G3073395
UPC # 034449363846
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H75
- Zoro #
- G3073395
- UPC #
- 034449363846
- Country of Origin
- United States
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Neostyleold Metal Lever Handle Kit
- Handle Type
- Single Handle Lever
- Weight
- 1.01 lb
- Series
- NeoStyleOld
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Repair Part
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Neostyleold Metal Lever Handle Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.