This item is Discontinued.

This item is Discontinued.
Delta Orleans Metal Lever Handle Kit - Tub & Shower Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H769
- Zoro #
- G3073508
- UPC #
- 034449504638
- Country of Origin
- China
- Finish
- Chrome
- Type
- Faucet
- Item
- Delta Orleans Metal Lever Handle Kit,Tub
- Handle Type
- Single Handle Lever
- Weight
- 1.054 lb
- Series
- Orleans®
- Handle
- Single Handle Lever
- Function
- Repair Part
- Mfr. Series
- Excluded
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Orleans Metal Lever Handle Kit,Tub
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.