This item is Discontinued.

This item is Discontinued.
Delta Orleans Metal Lever Handle Set - Roman Tub Venetian Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H669RB
- Zoro #
- G3073316
- UPC #
- 034449563444
- Country of Origin
- China
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Delta Orleans Metal Lever Handle Set
- Handle Type
- Two Handle Lever
- Weight
- 1.17 lb
- Series
- Orleans®
- Mfr. Series
- Excluded
- Function
- Repair Part
- Handle
- Two Handle Lever
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Orleans Metal Lever Handle Set
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.