This item is Discontinued.

This item is Discontinued.
Delta Peerless Tub Spout, Pull-Out Dvrtr (Discontinued)
Mfr #
RP4370
Zoro #
G0882237
UPC # 034449043700
Country of Origin Taiwan, Province of China
Category Tub Spouts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP4370
- Zoro #
- G0882237
- UPC #
- 034449043700
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Item
- Delta Peerless Tub Spout,Pull-Out Dvrtr
- Weight
- 1.528 lb
- CEC Compliant
- T
- Series
- Other
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Peerless Tub Spout,Pull-Out Dvrtr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.