This item is Discontinued.

This item is Discontinued.
Delta T13H Monitor 13 Tub Only Trim (Discontinued)
Mfr #
T13H252
Zoro #
G0895038
UPC # 055870345300
Country of Origin United States
Category Bathtub Parts & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T13H252
- Zoro #
- G0895038
- UPC #
- 055870345300
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Item
- Delta T13H Monitor 13 Tub Only Trim
- Finish
- Chrome
- Weight
- 3.35 lb
- Flow Rate (GPM)
- 1.5
- CEC Compliant
- F
- Handle Type
- Single Handle Lever
- Series
- T13H
Description
Delta T13H Monitor 13 Tub Only Trim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.