This item is Discontinued.
This item is Discontinued.
Delta T13H Universal Shower Trim, Chrome (Discontinued)
Mfr #
T13H153-05
Zoro #
G0894934
UPC # 055870289475
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13H153-05
- Zoro #
- G0894934
- UPC #
- 055870289475
- Country of Origin
- United States
- Item
- Delta T13H Universal Shower Trim,Chrome
- Finish
- Chrome
- Flow Rate (GPM)
- 1.5
- Weight
- 6.11 lb
- Handle Type
- Single Handle Blade
- CEC Compliant
- T
- Series
- T13H
Description
Delta T13H Universal Shower Trim,Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.