This item is Discontinued.

This item is Discontinued.
Delta T17Th Universal Thermostatic Shwr (Discontinued)
Mfr #
T17TH135
Zoro #
G0896045
UPC # 055870346314
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17TH135
- Zoro #
- G0896045
- UPC #
- 055870346314
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Item
- Delta T17Th Universal Thermostatic Shwr
- Finish
- Chrome
- Weight
- 3.864 lb
- Series
- T17TH
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
Description
Delta T17Th Universal Thermostatic Shwr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.