This item is Discontinued.

This item is Discontinued.
Delta Victorian Metal Lever Handle Kit - Transfer Val Polished Brass (Discontinued)
Mfr #
H516PB
Zoro #
G3072993
UPC # 034449445153
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H516PB
- Zoro #
- G3072993
- UPC #
- 034449445153
- Country of Origin
- United States
- Finish
- Polished Brass
- Type
- Faucet
- Item
- Delta Victorian Metal Lever Handle Kit
- Handle Type
- Single Handle Lever
- Weight
- 1.4 lb
- Series
- Victorian®
- Function
- Showering Component
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Description
Delta Victorian Metal Lever Handle Kit
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.