This item is Discontinued.
This item is Discontinued.
Delta W62 Series Ball Valve Wall Mount (Discontinued)
Mfr #
W6270VAC
Zoro #
G0896657
UPC # 778062611808
Country of Origin Canada
Category Washroom Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6270VAC
- Zoro #
- G0896657
- UPC #
- 778062611808
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Item
- Delta W62 Series Ball Valve Wall Mount
- Finish
- Chrome
- Mounting Type
- Wall Mounted
- Series
- W62 Series Ball Valve
- Weight
- 1.235 lb
- Handle Type
- Single Handle Lever
Description
Delta W62 Series Ball Valve Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.