
Delta Zura Escutcheon - 3 Hole - 1H Bathroom Champagne Bronze (Discontinued)
- Mfr # RP84822CZ
- Zoro # G3089416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84822CZ
Zoro #
G3089416
UPC #
034449899444
Country of Origin
China
Dimensions
Overall Height (In.)
0.25
Width
3
Overall Width (In.)
3
Height
0.25
Length
8
Depth (In.)
8
Manufacturers Warranty Length
Limited Lifetime Warranty
Details
Finish
Champagne Bronze
Type
Faucet
Item
Delta Zura Escutcheon,3 Hole,1H Bath
Weight
0.45 lb
Series
Zura®
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Zura Escutcheon,3 Hole,1H Bath
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.