This item is Discontinued.

This item is Discontinued.
Diverter Tub Spout - Handshower (Discontinued)
Mfr #
U1010-SS-PK
Zoro #
G8784583
UPC # 034449670869
Country of Origin Taiwan, Province of China
Category Tub Spouts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1010-SS-PK
- Zoro #
- G8784583
- UPC #
- 034449670869
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.88
- Width
- 3.69
- Depth (In.)
- 6.69
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 6.69
- Overall Height (In.)
- 2.88
- Overall Width (In.)
- 3.69
Details
- Finish
- Stainless
- Type
- Faucet
- Item
- Tub Spout Showering Component Faucet
- Weight
- 1.315 lb
- CEC Compliant
- T
- Series
- Universal Showering Components
- Function
- Showering Component
- Mfr. Series
- Excluded
Description
Diverter Tub Spout - Handshower
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.