Delta Diverter Tub Spout
Mfr # U1075-PK
Zoro # G0600796
product price:Â $56.69
/eaKey Features
Finish
Chrome
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1
Connection
1/2"
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U1075-PK
Zoro #
G0600796
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
5.56
Depth
5-3/8"
Height
3.19
Width
2.53
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Face Dia.
2-1/2"
Length
5.56
Overall Width (In.)
2.53
Overall Height (In.)
3.19
Details
Finish
Chrome
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1
Item
Tub Spout Showering Component Faucet
Connection
1/2"
ADA Compliant
No
CEC Compliant
T
Weight
0.68 lb
Series
Universal Showering Components
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Diverter Tub Spout
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.