This item is Discontinued.

This item is Discontinued.
Dryden Monitor® 14 Series Shower Trim Venetian Bronze (Discontinued)
Mfr #
T14251-RB-WE
Zoro #
G4043293
UPC # 34449843201
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14251-RB-WE
- Zoro #
- G4043293
- UPC #
- 34449843201
- Country of Origin
- United States
Dimensions
- Width
- 7
- Height
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 7
- Overall Width (In.)
- 7
Details
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Item
- Shower Only Tub / Shower Faucet
- Valve Type
- Single-function pressure balance cartridge
- Series
- Dryden™
- CEC Compliant
- T
- Weight
- 3.39 lb
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
Description
Delta Dryden Monitor® 14 Series Shower Trim Venetian Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.