This item is Discontinued.

This item is Discontinued.
Dryden Monitor® 17 Series Tub & Shower Trim Polished Nickel (Discontinued)
Mfr #
T17451-PN
Zoro #
G3999884
UPC # 34449724920
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17451-PN
- Zoro #
- G3999884
- UPC #
- 34449724920
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Polished Nickel
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Valve Type
- Dual-function thermostatic cartridge
- Green Environmental Attribute
- N
- Flow Rate (GPM)
- 2.50
- CEC Compliant
- F
- Weight
- 4.25 lb
- Series
- Dryden™
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- GPM
- 2.50
- Handle
- Single Handle Lever
Description
Delta Dryden Monitor® 17 Series Tub & Shower Trim Polished Nickel