This item is Discontinued.

This item is Discontinued.
Dryden Monitor 17 Series Tub & Shower Trim Venetian Bronze (Discontinued)
Mfr #
T17451-RB
Zoro #
G4001022
UPC # 34449582483
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17451-RB
- Zoro #
- G4001022
- UPC #
- 34449582483
- Country of Origin
- United States
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate (GPM)
- 2.50
- Weight
- 4.25 lb
- CEC Compliant
- F
- Series
- Dryden
Description
Delta Dryden MonitorĀ® 17 Series Tub & Shower Trim Venetian Bronze