This item is Discontinued.

Delta Dryden Roman Tub Trim Polished Nickel T2751-PN

This item is Discontinued.

Delta

Dryden Roman Tub Trim Polished Nickel (Discontinued)

Mfr # T2751-PN
Zoro # G4004419
UPC # 34449724517
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2751-PN
Zoro #
G4004419
UPC #
34449724517
Country of Origin
China

Dimensions

Depth (In.)
11.22
Overall Height (In.)
7.81
Height
7.81
Spout Length
9
Overall Width (In.)
10.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
10.75
Length
11.22

Details

Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
5.6 lb
Type
Faucet
Finish
Polished Nickel
Valve Type
Washerless stem cartridge
Series
Drydenâ„¢
Item
Deck-Mount without Diverter Tub Filler Faucet
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
Function
Tub Filler

Description

Delta Dryden Roman Tub Trim Polished Nickel

Ratings & reviews