Shop DELTA
See all product information
Create Account
Dryden Roman Tub with Hand Shower Trim Stainless
- Mfr # T4751-SS
- Zoro # G4042015
product price:Â
$
1,258.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
4-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
8.1 lb
Overall Height (In.)
7.81
CEC Compliant
T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4751-SS
- Zoro #
- G4042015
- UPC #
- 34449580618
- Country of Origin
- China
- Number of Holes
- 4-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 8.1 lb
- Item
- Deck-Mount with Diverter Tub Filler Faucet
- CEC Compliant
- T
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- Series
- Drydenâ„¢
- Valve Type
- Washerless stem cartridge
- Finish
- Stainless
- Function
- Tub Filler
- Mfr. Series
- Excluded
- GPM
- 1.75
- Handle
- Two Handle Lever
Description
Delta Dryden Roman Tub with Hand Shower Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.