This item is Discontinued.

This item is Discontinued.
Dryden TempAssure® 17T Series Shower Trim Champagne Bronze (Discontinued)
Mfr #
T17T251-CZ-WE
Zoro #
G4005992
UPC # 34449843027
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T251-CZ-WE
- Zoro #
- G4005992
- UPC #
- 34449843027
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Champagne Bronze
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Shower Only Tub / Shower Faucet
- Weight
- 4.43 lb
- Series
- Dryden™
- CEC Compliant
- T
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
Description
Delta Dryden TempAssure® 17T Series Shower Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.