This item is Discontinued.

This item is Discontinued.
Dryden TempAssure® 17T Series Shower Trim Polished Nickel (Discontinued)
Mfr #
T17T251-PN
Zoro #
G4002553
UPC # 34449724951
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T251-PN
- Zoro #
- G4002553
- UPC #
- 34449724951
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 9.97
- Length
- 9.97
- Height
- 9
- Width
- 7
- Overall Width (In.)
- 7
- Overall Height (In.)
- 9
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Polished Nickel
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 2.50
- Green Environmental Attribute
- N
- Item
- Shower Only Tub / Shower Faucet
- Valve Type
- Dual-function thermostatic cartridge
- Series
- Dryden™
- CEC Compliant
- F
- Weight
- 5.035 lb
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- GPM
- 2.50
- Mfr. Series
- 17SeriesUniversalTherm
Description
Delta Dryden TempAssure® 17T Series Shower Trim Polished Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.