This item is Discontinued.

This item is Discontinued.
Dryden TempAssure® 17T Series Shower Trim Venetian Bronze (Discontinued)
Mfr #
T17T251-RB-WE
Zoro #
G4001695
UPC # 34449843003
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17T251-RB-WE
- Zoro #
- G4001695
- UPC #
- 34449843003
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Venetian Bronze
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function thermostatic cartridge
- Item
- Shower Only Tub / Shower Faucet
- Flow Rate (GPM)
- 1.75
- Weight
- 4.43 lb
- Series
- Dryden™
- CEC Compliant
- T
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- GPM
- 1.75
Description
Delta Dryden TempAssure® 17T Series Shower Trim Venetian Bronze