This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

Dual-Handle Laboratory Specialty Faucet, 2-3/4" Mount, Chrome (Discontinued)

Mfr # W6700
Zoro # G3090694
UPC # 055870189683
Country of Origin Canada
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W6700
Zoro #
G3090694
UPC #
055870189683
Country of Origin
Canada

Dimensions

Manufacturers Warranty Length
Commercial 5-year Limited Warranty

Details

Faucet Operation
Dual-Handle
Finish
Chrome
Mounting Type
Deck
Handle Type
Two Handle Blade
Number of Handles
2
Series
W67 Series Mixing Faucet
Mounting Hole Center to Center
2-3/4"
Item
Laboratory Specialty Faucet
Flow Outlet Type
Nozzle
Flow Rate (GPM)
4.00
Weight
5.35 lb

Description

Item Delta W67 Mixing Fct 2H,2 3/4 In. Deck Mnt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.