This item is Discontinued.
This item is Discontinued.
Dual Handle Deck-Mount without Diverter Tub Filler Faucet, 8" - 16" Mount, Stainless (Discontinued)
Mfr #
T2794-SS
Zoro #
G8794751
UPC # 034449650199
Country of Origin China
Category Roman Bathub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2794-SS
- Zoro #
- G8794751
- UPC #
- 034449650199
- Country of Origin
- China
- Faucet Operation
- Dual Handle
- Mounting Hole Center to Center
- 8" - 16"
- Number of Holes
- 3-hole 8-16" installation
- Mounting Type
- Concealed Mount
- ADA Compliant
- Yes
- Handle Type
- Two Handle Lever
- Flow Rate
- 1.75 gpm
- Number of Handles
- 2
- Weight
- 5.61 lb
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Valve Type
- Washerless stem cartridge
- Type
- Faucet
- Finish
- Stainless
- Residential / Commercial
- Commercial
- Series
- Lindenâ„¢
- Function
- Tub Filler
- Mfr. Series
- Excluded
- Handle
- Two Handle Lever
Description
Roman Tub,Trim T2794-SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.